You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #4588254

Clamp Meter, Measures True RMS, Current AC/DC, Resistance and Capacitance, 0-600V, 60/300A, LCD Backlit

SKU # 09596977878
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: True RMS
Display: LCD Backlit
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 60/300A
Amps Range DC: 60/300A
Frequency Range: 60-400Hz
Parts Included: Carrying Case

Clamp Meters: Meter Type - Clamp Meter; Measures - True RMS, Current AC/DC, Resistance, Capacitance; Display - LCD Backlit; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 60/300A; Amps Range DC - 60/300A; Frequency Range - 60-400Hz; Parts Included - Carrying Case, (2) 1.5 V LR44 Batteries Installed, User Manual