Menu Search
FLUKE #5065983

Meter, Clamp; 600A; 1000V AC/DC; 6000 Ohms

SKU # 09596979853 Manufacturer Series: 374 FC
Meter Type: Clamp Meter
Measures: True-RMS AC/DC Current and Voltage, Inrush Current, Resistance, Capacitance
Display: LCD
Volts Range AC: 1000V
Volts Range DC: 1000V
Amps Range AC: 600A w/Clamp Jaws, 2500A w/ Optional iFlex® Flexible Current Clamp
Amps Range DC: 600A
Resistance: 6000 Ohms
Capacitance: 1-1000uF
Resolution: 0.1A
CAT Rating: CAT III 1000V, CAT IV 600V
Parts Included: Soft Carrying Case, TL75 Test Leads, 2 AA Alkaline Batteries, Coated Instruction Card, Safety Information Sheet

Transmit results wirelessly via Fluke Connect® Measurements app. Allows user to capture measurements outside the arc flash zone with Bluetooth and to create and send reports from the field. Connectivity to your Apple or Android device.

Additional Info: Operating temperature: 14°F to 122°F. Dimensions: 9.8 x 3.3 x 1.7 in. Weight: 13.9 oz.