Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Frequency; Display - LCD; Volts Range AC - 400.0/600; Volts Range DC - 400.0/600; Amps Range AC - 400.0/600; Resistance - 400; Frequency Range - 0.200kHz; Parts Included - Test Leads, Case, (2) 1.5V AAA Batteries; Additional Information - True RMS
Additional Info: True RMS