Menu Search
IDEAL #61-744

Clamp-Pro™ Meter, Digital AC Clamp; CAT III; 1.5 in. Jaw; 600V; 400A

SKU # 78325068238
Meter Type: Digital AC Clamp Meter
Measures: Amperage, Volts, Resistance, Continuity
Display: LCD
Volts Range AC: 600V
Amps Range AC: 400A
CAT Rating: CAT III
Parts Included: Batteries, Carrying Case, Test Leads
Jaw Opening: 1.5 in.

Non-contact voltage indicator features average sensing, data hold, auto range, audible continuity, auto power off, and low battery indication.

Additional Info: 4000 counts and flashlight. 400 ohms.