Menu Search
IDEAL #61-763

TightSight Clamp Meter LCD TightSight Series

SKU # 78325072401
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-750V
Volts Range DC: 0-1000V
Amps Range AC: 0 - 660A
Frequency Range: 20-400Hz
Resistance: 0-9999 Ohms
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Capacitance,Continuity,Frequency; Display - LCD; Volts Range AC - 0-750V; Volts Range DC - 0-1000V; Amps Range AC - 0-660A; Resistance - 0-9999 Ohms; Frequency Range - 20-400Hz; Parts Included - Test Leads, Alligator Clips, Case; Additional Information - Meter Front & Bottom Viewing. True RMS, Jaw Capacity 1.42"(36mm), Data Hold, Low Battery Indication, Auto Power OFF; Manufacturer Series - TightSight

Additional Info: Meter Front & Bottom Viewing. True RMS, Jaw Capacity 1.42"(36mm), Data Hold, Low Battery Indication, Auto Power OFF