Menu Search
KLEIN TOOLS #CL310

Clamp Meter, 600V, 400A, 40M Ohms, 10Hz-1MHz

SKU # 09264469018
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Voltage AC/DC, Current AC, Resistance, Continuity, Frequency, Capacitance, Diodes and Temperature
Display: Digital, 4000 Count LCD
Volts Range AC: 600V
Volts Range DC: 600V
Amps Range AC: 400A
Frequency Range: 10Hz-1MHz
Resistance: 40M Ohms
Parts Included: (3) AAA Batteries, Carrying Case, 41 in. Test Leads, Thermocouple, Adapter