You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #CL800

Digital Clamp Meter, True RMS, Current AC/DC, 0-1000V, 0-600A, 60 ohm, 1Hz, 500kHz, LCD

SKU # 09264469016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: True RMS
Display: LCD
Volts Range AC: 0-1000V
Volts Range DC: 0-1000V
Amps Range AC: 0 - 600A
Amps Range DC: 0-600A
Frequency Range: 1Hz
Resistance: 60 ohm
Parts Included: Replacement Thermocouple

Clamp Meters: Meter Type - Clamp Meter; Measures - True RMS, Current AC/DC; Display - LCD; Volts Range AC - 0-1000V; Volts Range DC - 0-1000V; Amps Range AC - 0-600A; Amps Range DC - 0-600A; Resistance - 60 ohm; Frequency Range - 1Hz, 500kHz; Parts Included - Replacement Thermocouple, Multimeter Carrying Case, Line Splitter 10x, Magnetic Hanger, Replacement Test Lead Set ; Additional Information - Dimensions: 9.09 x 3.82 x 1.54 in., LCD Display Count: 6000, Number of Batteries: 2 x AAA

Additional Info: Dimensions: 9.09 x 3.82 x 1.54 in., LCD Display Count: 6000, Number of Batteries: 2 x AAA