Menu Search

KLEIN TOOLS #CL2500

Meter, Clamp, LCD Display

SKU: 09264469207
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-750V
Volts Range DC: 0-1000V
Amps Range AC: 0 - 1000A
Amps Range DC: 0-1000A
Resistance: 0-60M?
Parts Included: Test Leads
Description
Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Continuity; Display - LCD; Volts Range AC - 0-750V; Volts Range DC - 0-1000V; Amps Range AC - 0-1000A; Amps Range DC - 0-1000A; Resistance - 0-60M?; Parts Included - Test Leads, Case, Batteries