You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #CL3200

Tester, Fork, LCD Display

SKU # 09264469208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Fork Tester
Measures: Current AC
Display: LCD
Volts Range AC: 1.2-750V
Volts Range DC: 1-1000V
Amps Range AC: 0.9 - 200A
Resistance: 4-400 Ohms
Parts Included: Test Lead Set

Clamp Meters: Meter Type - Fork Tester; Measures - Current AC, Volts AC; Display - LCD; Volts Range AC - 1.2-750V; Volts Range DC - 1-1000V; Amps Range AC - 0.9-200A; Resistance - 4-400 Ohms; Parts Included - Test Lead Set, Case and (2) AAA Batteries