Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC/DC, Non-Contact Volts AC, Resistance, Capacitance, Frequency, Continuity, Diode Test, Duty Cycle, Temperature; Display - Digital; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-1000A; Amps Range DC - 0-1000A; Resistance - 60 Ohms; Frequency Range - 10MHz; Parts Included - (1) 9V Battery, Test leads, Carrying Case, Type K Temperature Probe with Banana Plug Adapter; Additional Information - CAT III, Temperature: -4 to 1400 deg F. Capacitance: 4000uF. Duty Cycle: 99 pct. Continuity: Audible Threshold 30 Ohms
Additional Info: CAT III, Temperature: -4 to 1400 deg F. Capacitance: 4000uF. Duty Cycle: 99 pct. Continuity: Audible Threshold 30 Ohms