Menu Search
SOUTHWIRE #21030T

Clamp Meter, Digital, 0-600VAC, 0-400A, 10MHz

SKU # 03288692023

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC, Non-Contact Volts AC, Resistance, Capacitance, Frequency, Continuity, Diode Test, Duty Cycle, Temperature; Display - Digital; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-400A; Resistance - 40 Ohms; Frequency Range - 10MHz; Parts Included - (2) AAA Batteries, Test leads, Carrying Case, Type K Temperature Probe with Banana Plug Adapter; Additional Information - CAT III, Temperature: -4 to 1400 deg F. Capacitance: 100uF. Duty Cycle: 99 pct. Continuity: Audible Threshold 30 Ohms

Additional Info: CAT III, Temperature: -4 to 1400 deg F. Capacitance: 100uF. Duty Cycle: 99 pct. Continuity: Audible Threshold 30 Ohms