Menu Search
SOUTHWIRE #60020S

Clamp Meter, Volts AC/DC, Current AC/DC, Temperature, 0-1000VAC, 0-10A

SKU # 03288691974
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Volts Range AC: 0-1000V
Volts Range DC: 0-1000V
Amps Range AC: 0 - 10A
Amps Range DC: 0-10A
Parts Included: Pipe Clamp Temperature Probe and Banana Plug Adapter

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC/DC, Temperature; Volts Range AC - 0-1000V; Volts Range DC - 0-1000V; Amps Range AC - 0-10A; Amps Range DC - 0-10A; Parts Included - Pipe Clamp Temperature Probe and Banana Plug Adapter; Additional Information - CAT III and IV, Temperature: -4 to 200 deg F. Accuracy: +/-3.6F/1.8C. Pipe Size: 0.25 to 1.50 in. Cable Length: 36.00 in.

Additional Info: CAT III and IV, Temperature: -4 to 200 deg F. Accuracy: +/-3.6F/1.8C. Pipe Size: 0.25 to 1.50 in. Cable Length: 36.00 in.