Menu Search
KLEIN TOOLS #807-18

Electrician's Straight Claw Hammer 18 oz Fiberglass Handle

SKU # 09264481004
Type: Electrician's Straight Claw Hammer
Weight - oz: 18 oz.
Length: 13 in.
Shaft: Fiberglass

Claw Hammers: Type - Electrician's Straight Claw Hammer; Weight - oz - 18; Length - in - 13; Shaft - Fiberglass