Cleaners: Type - Contact Cleaner; Cleaner Content - Decafluoropentane, COzol 401, Carbon Dioxide; Package Size - 16 oz; Package Type - Aerosol Can; Additional Information - Appearance: Liquid, Color: Clear, Spec Gravity: 1.27, Evaporation Rate: 30 S, Dielectric Strength: 30800V, VOC: 57.5 Percent, Faint Ethereal Odor; Manufacturer Series - 2000
Additional Info: Appearance: Liquid, Color: Clear, Spec Gravity: 1.27, Evaporation Rate: 30 S, Dielectric Strength: 30800V, VOC: 57.5 Percent, Faint Ethereal Odor