You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AN122

Clevis, Steel, Hot Dip Galvanized, (2) 1/2 in. Hole Clevis Mounting

SKU # 62487104914
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clevis Type: Clevis w/Insulator
Material: Steel, Hot Dip Galvanized
Use With Insulator: IB134 (Included)
Lb/​Ea: 1.90
Clevis Mounting: (2) 1/2 in. Hole

Clevis, Spool Insulator: Clevis Type - Clevis w/Insulator; Clevis Mounting - (2) 1/2 in. Hole; Use With Insulator - IB134 (Included); Material - Steel, Hot Dip Galvanized; Lb/Ea - 1.90; Additional Information - 2-1/2 in. Length, Constructed of 1/8 in. Steel

Additional Info: 2-1/2 in. Length, Constructed of 1/8 in. Steel