Menu Search
Clevis Hardware Clevis, Mild Steel, Hot Dip Galvanized, (1) 11/16 in. Round Hole Clevis Mounting
MICROELECTRIC #AN422-KIT

Clevis, Mild Steel, Hot Dip Galvanized, (1) 11/16 in. Round Hole Clevis Mounting

SKU # 62487100313
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Clevis Type: Clevis w/Insulator
Material: Mild Steel, Hot Dip Galvanized
Use With Insulator: IB134 (Included)
Lb/​Ea: 2.45
Clevis Mounting: (1) 11/16 in. Round Hole

Clevis, Spool Insulator: Clevis Type - Clevis w/Insulator; Clevis Mounting - (1) 11/16 in. Round Hole; Use With Insulator - IB134 (Included); Material - Mild Steel, Hot Dip Galvanized; Lb/Ea - 2.45; Additional Information - 2-1/8 in. Length, Pin: 3/8 in. Diameter, Constructed of 1/8 in. x 1 in. Flat Mild Steel

Additional Info: 2-1/8 in. Length, Pin: 3/8 in. Diameter, Constructed of 1/8 in. x 1 in. Flat Mild Steel