Menu Search
ABB INSTALLATION PRODUCTS #SW409

Secondary Clevis w/Insulator 2.25

SKU # 62487100754
Clevis Type: Secondary Clevis w/Insulator
Material: Steel, Hot Dip Galvanized
Use With Insulator: IB134 (included)
Lb/​Ea: 1
Insulator Opening: 2.25 in.
Insulator Mounting: 3/8 in. Cotter Bolt
Clevis Mounting: 2-Hole Strap (included)

Clevis, Spool Insulator: Clevis Type - Secondary Clevis w/Insulator; Insulator Opening - in - 2.25; Insulator Mounting - 3/8" Cotter Bolt; Clevis Mounting - 2-Hole Strap (included); Use With Insulator - IB134 (included); Material - Steel, Hot Dip Galvanized; Lb/Ea - 1.00