Menu Search
LEGRAND - PASS & SEYMOUR #S3713-I

Clock Hanger Single Ivory 15A 125V 2P

SKU # 78500768780
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clock Hanger Single
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Finish: Ivory

Additional Info: Plastic Wall Plate