Menu Search
LEVITON #688-W

Clock Hanger Single White 15A 125V 2P

SKU # 07847779196
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clock Hanger Single
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Finish: White
Grade: Residential