Menu Search
DOTTIE #RGZ2

Unused Waste Cloth Bleached Knits White

SKU # 78100211922
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Unused Waste Cloth
Task Application: Multipurpose Wiping
Material: Bleached Knits
Color: White
Size: Multiple Sizes
Package Type: Polybag
Package Quantity: 2 lb.

Cloth Rags: Type - Unused Waste Cloth; Task Application - Multipurpose Wiping; Material - Bleached Knits; Color - White; Size - Multiple Sizes; Package Type - Polybag; Package Quantity - 2 lb