Menu Search
Coated Light Bulbs Lamp, Fluorescent, High Output, T12, 95W
PHILIPS #F96T12/CW/HO/EW

TuffGuard Lamp, Fluorescent, High Output, T12, 95W

SKU # 04667716216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Output Fluorescent Lamp
Coating: Teflon
Watts: 95W
Bulb Shape: T12
Bulb: T-12
Base: Recessed DC
Color: Cool White
Color Temperature: 4100K
Color Rendering Index: 62CRI
Length: 96 in.
Average Life - hrs: 12000
Packaging: (priced per lamp)

Coated Light Bulbs: Type - High Output Fluorescent Lamp; Coating - Teflon; Watts - 95; Bulb - T12; Base - Recessed DC; Color - Cool White; Color Temperature - 4100K; Color Rendering Index - 62CRI; Length - in - 96; Average Life - hrs - 12000; Packaging - (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard

Additional Info: Utilizes ALTO Technology