Menu Search

PHILIPS #432211

Lamp, LED, Dimmable, A21, 19W

SKU: 04667743221
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: LED Dimmable Bulb
Watts: 19W
Bulb Shape: A21
Bulb: A-21
Base: Medium
Voltage: 120
Color: Warm White
Color Temperature: 2700K
Initial Lumens: 1680
Color Rendering Index: 80CRI
Length: 5 in.
Average Life - hrs: 25000
Packaging: 6 (priced per lamp)
Description
Coated Light Bulbs: Type - LED Dimmable Bulb; Watts - 19; Bulb - A-21; Base - Medium; Voltage - 120; Color - Warm White; Color Temperature - 2700K; Color Rendering Index - 80CRI; Length - in - 5.00; Average Life - hrs - 25000; Packaging - 6 (priced per lamp); Initial Lumens - 1680; Additional Information - Diameter: 2.36 in.
Additional Info: Diameter: 2.36 in.