Menu Search
SIGNIFY #429894

Lamp, Metal Halide; BD17; 100W; 98V; 4100K

SKU # 04667742989
Type: Metal Halide
Bulb Shape: BD17
Base: Medium Screw (E26)
Watts: 100W
Voltage: 98V
Color: Cool White
Finish: Coated
Lumens: 9800
Color Temperature: 4200K
Average Life - hrs: 20000
Length: 5-4/9 in.
CRI: 91
Operating Position: Universal
Packaging: 12