Menu Search
STANDARD PRODUCTS #F40T12/41K/9/RS/G13/SM

Lamp, Coated Fluorescent; T12; 34W; 4100K

SKU # 06954963563 Manufacturer Series: Safety Max
Type: Coated Fluorescent
Bulb Shape: T12
Base: Medium Bi-Pin (G13)
Watts: 34W
Color: Cool White
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 48 in.
CRI: 62
ANSI Code/​Ballast: Rapid Start
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes
Coating: Polymer