Menu Search
DOTTIE #7007

Galvanized Surface Cold Galvanized Zinc

SKU # 78100207007 Manufacturer Series: PC 6180
Type: Galvanized Surface
Base: Cold Galvanized Zinc
Container Size: 16 oz
Container Type: Aerosol Can

Coatings: Type - Galvanized Surface; Base - Cold Galvanized Zinc; Container Size - 16 oz; Container Type - Aerosol Can; Additional Information - Temp Range: 2000.0 deg F (max), 97 Percent Pure Zinc; Manufacturer Series - PC 6180

Additional Info: Temp Range: 2000.0 deg F (max), 97 Percent Pure Zinc