The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MILWAUKEE #2395-2X

Heated Jacket Kit, Hoodless, Wind/Water Resistant, 2X-Large, Thermal Knit Fleece Lining

SKU # 04524233885 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heated Jacket Kit
Hood: None
Protection: Wind/Water Resistant
Size: 2X-Large
Material - Outer: Polyester/Spandex Softshell
Lining: Thermal Knit Fleece
Material Color: Black
Closure: Zipper
Pockets - Outside: (3) Outside Pockets
Pockets - Inside: (1) Inner Pouch Pocket, (1) Inner Zip Pocket

Milwaukee M12 Heated Jacket: Powered by M12 REDLITHIUM battery technology, Milwaukee M12 heated jackets integrate (5)carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

Additional Info: Sleeve Length: 37-1/2 in., Length: 30 in., Heating Time: 6 hrs, Cuff Type: Velcro Adjustable, Voltage: 12V Lithium Ion