The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MILWAUKEE #2333-M

Hoodless Heated Jacket Medium

SKU # 04524226441 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heated Jacket
Hood: None
Protection: Water and Wind Resistant
Size: Medium
Material - Outer: Polyester
Material Specification: 100-pct Polyester
Pockets - Outside: (2) Side Hand Pockets, (1) Chest Pocket

Coats and Jackets: Type - Heated Jacket; Hood - Hoodless; Protection - Water and Wind Resistant; Size - Medium; Material - Outer - Polyester; Material Specification - 100-pct Polyester; Pockets - Outside - (2) Side Hand Pockets, (1) Chest Pocket; Additional Information - Core Zone: R Chest, L Chest, Back, Battery: 12V Lithium-Ion (Rechargeable), Heat Setting: 3 Warm-Up; Manufacturer Series - M12

Additional Info: Core Zone: R Chest, L Chest, Back, Battery: 12V Lithium-Ion (Rechargeable), Heat Setting: 3 Warm-Up