Menu Search

MILWAUKEE #2379-XL

M12 Hi-Visibility Heated Hoodie, Hooded, Water Resistant, X-Large, Polyester Outer

SKU: 04524231003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: HiVis Jacket
Hood: Hooded
Protection: Water Resistant
Size: X-Large
Material - Outer: Polyester
Lining: Polyester
Pockets - Outside: 3
Test Listings: ANSI/ISEA 107-2010 Class 2
Description
Coats and Jackets: Type - HiVis Jacket; Hood - Hooded; Protection - Water Resistant; Size - X-Large; Material - Outer - Polyester; Lining - Polyester; Pockets - Outside - 3; Test Listings - ANSI/ISEA 107-2010 Class 2