Menu Search
MILWAUKEE #203B-21L

Heated Jacket Kit, Hoodless, Large, Black, Polyester

SKU # 04524252484
Type: Men's Heated Jacket Kit
Hood: None
Protection: Wind and Water Resistant
Size: Large
Length: Regular
Chest Size: 42 to 44 in.
Material - Outer: Polyester
Lining: Polyester
Material Specification: 100% Polyester
Material Color: Black
Closure: Zipper
Pockets - Outside: (2) Outer Zip Pockets
Pockets - Inside: (1) Inner Zip Pocket, (1) Low Profile Battery Pocket

Our M12™ heated AXIS™ jackets are designed to protect you from the cold and weather elements on the job site. Powered by M12™ REDLITHIUM™ Battery Technology, these heated work jackets use carbon fiber heating elements to create and distribute heat to the

Additional Info: Number of Pieces: 3, Includes: (1) M12™ Heated AXIS™ Jacket, (1) M12™ REDLITHIUM™ CP2.0 Battery, (1) M12™ Compact Charger and Power Source