Menu Search
BELDEN #SC12N-81

Diamond/Sachs Bulkhead Coupler Grounding Block Adapter F Type - F Type

SKU # 60599842538
RoHS Compliant
Adapter Type: Bulkhead Coupler Grounding Block
Configuration: F Type - F Type
Color: Metal Finish
Package: 1

Coaxial Adapters: Adapter Type - Bulkhead Coupler Grounding Block; Configuration - F Type - F Type; Color - Metal Finish; Package - 1; Additional Information - Regular F81 connector. Material: Z600 galv steel and yellow chromated; Manufacturer Series - Diamond/Sachs

Additional Info: Regular F81 connector. Material: Z600 galv steel and yellow chromated