Coaxial Cable: Cable Type - RG-59/U Coax; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid Bare CU; Jacket Rating Code - CMG; Jacket Rating Application - Non-Plenum Rated; Shield Type - Braid; Shield Material - 95-pct Bare Cu Braid; Jacket Material - PVC; Jacket Color - White; Insulation - Gas Injected FHDPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.230 x 0.450 in. (5.842 x 11.430 mm); Manufacturer Listed Application - CCTV Plus Audio, Pan and Tilt CCTV Control; Length - 1000 ft; Additional Information - Temperature Range: -30 to 80 deg C; Manufacturer Series - 549945
Additional Info: Temperature Range: -30 to 80 deg C