The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BELDEN #9116R-U1000-010

Coaxial Cable, 18 AWG, Solid Bare CU Covered Steel, 0.270 in. OD, 1000 ft L, Black

SKU # 62170397994 Manufacturer Series: 9116R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: CATV Coax
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper Covered Steel
Jacket Rating Code: CATVR, CMG, CMR
Jacket Rating Application: Non-Plenum Rated
Shield Type: Duobond and Braid Shield
Shield Material: AL Polyester Tape 100-pct, AL Braid 60-pct
Jacket Material: PVC
Jacket Color: Black
Insulation: Gas Injected FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 80 deg C
Nominal OD: 0.270 in. (6.858 mm)
Manufacturer Listed Application: CATV
Length: 1000 ft.

Coaxial Cable: Cable Type - CATV Coax; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid Bare CU Covered Steel; Jacket Rating Code - CATVR, CMG, CMR; Jacket Rating Application - Non-Plenum Rated; Shield Type - Duobond and Braid Shield; Shield Material - AL Polyester Tape 100-pct, AL Braid 60-pct; Jacket Material - PVC; Jacket Color - Black; Insulation - Gas Injected FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 80 deg C; Nominal OD - 0.270 in. (6.858 mm); Manufacturer Listed Application - CATV; Length - 1000 ft; Additional Information - Temperature Range: -30 to 80 deg C; Manufacturer Series - 9116R

Additional Info: Temperature Range: -30 to 80 deg C