BELDEN #123092A

Coaxial Cable, 18 AWG, Solid Bare CU Covered Steel, 0.590 in. OD, 1000 ft L, 1C

SKU: 62170398880
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper Covered Steel
Jacket Rating Code: CL2, CM
Jacket Rating Application: Non-Plenum Rated
Shield Type: Quad Foil and Braid Shield
Shield Material: (2)AL Polyester Tape 100-pct, (1)AL Braid 60-pct, (1)AL Braid 40-pct
Jacket Material: PVC
Jacket Color: Black
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.590 in. (14.986 mm)
Manufacturer Listed Application: ControlNet, Modbus II, Industrial Coax
Length: 1000 ft.
Manufacturer Series: ControlNet
Coaxial Cable: Cable Type - RG-6/U Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid Bare CU Covered Steel; Jacket Rating Code - CL2, CM; Jacket Rating Application - Non-Plenum Rated; Shield Type - Quad Foil and Braid Shield; Shield Material - (2)AL Polyester Tape 100-pct, (1)AL Braid 60-pct, (1)AL Braid 40-pct; Jacket Material - PVC; Jacket Color - Black; Insulation - FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.590 in. (14.986 mm); Manufacturer Listed Application - ControlNet, Modbus II, Industrial Coax; Length - 1000 ft; Additional Information - Temperature Range: -30 to 80 deg C; Manufacturer Series - ControlNet
Additional Info: Temperature Range: -30 to 80 deg C