Menu Search
BELDEN #543945-010U1000

Coaxial Cable, 20 AWG, Solid Bare CU, 0.230 in. OD, 1000 ft L, PVC Jacket, Black

SKU # 62170398908 Manufacturer Series: 543945
RoHS Compliant
Cable Type: RG-59 / U Coax
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMG
Jacket Rating Application: Non-Plenum Rated
Shield Type: Braid
Shield Material: 93-pct Bare Cu Braid
Jacket Material: PVC
Jacket Color: Black
Insulation: Gas Injected FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.230 in. (5.842 mm)
Manufacturer Listed Application: Analog Video/CCTV Coax
Length: 1000 ft.

Additional Info: Temperature Range: -30 to 75 deg C