The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
COMMSCOPE #4138003/10

Coaxial Cable, 18 AWG, Solid Copper-Clad Steel Wire, CMP

SKU # 72146013977
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel Wire
Jacket Rating Code: CMP
Jacket Rating Application: Plenum
Shield Type: 60 Percent 34 AWG Braid and Tape
Shield Material: Aluminum Braid, Aluminum/Poly Tape
Jacket Material: PVC
Jacket Color: White
Insulation: Foam FEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 60 deg C
Nominal OD: 0.239 in.
Manufacturer Listed Application: Video
Length: 1000 ft. (305m)
Package Type: Reel