Menu Search
ELECTRO CABLES #35M582U

Coaxial Cable, 20 AWG, Solid Bare CU, 0.190 in. OD, 95-pct Tinned Cu Braid Shield, 1C

SKU # 62029300160
Cable Type: RG-58/U Coax Cable
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Solid Bare Copper
Shield Type: Braid
Shield Material: 95-pct Tinned Cu Braid
Jacket Material: PVC
Jacket Color: Black
Insulation: PE
Nominal Impedance: 53.5 Ohm
Nominal OD: 0.190 in. (4.826 mm)
Manufacturer Listed Application: Transmission and Computer Cable

Coaxial Cable: Cable Type - RG-58/U Coaxial; Conductor Count - 1C; Conductor Size - 20 AWG; Conductor Material - Solid Bare CU; Shield Type - Braid; Shield Material - 95-pct Tinned Cu Braid; Jacket Material - PVC; Jacket Color - Black; Insulation - PE; Nominal Impedance - 53.5 Ohm; Nominal OD - 0.190 in. (4.826 mm); Manufacturer Listed Application - Transmission and Computer Cable