Menu Search
GENERAL CABLE #C4212

RG-6/U Coax Cable Cable 100 Percent Foil + 60 Percent Aluminum Braid Black

SKU # 07940774212
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Shield Type: 100 Percent Foil + 60 Percent Aluminum Braid
Shield Material: Aluminum
Jacket Material: PE
Jacket Color: Black
Insulation: Foam Polyethylene
Nominal Impedance: 75 Ohm
Nominal OD: 0.275 in.
Manufacturer Listed Application: Digital Video, Direct Burial, CATV, CCTV, HDTV

Coaxial Cable: Cable Type - RG-6/U Coax Cable; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Shield Type - 100 Percent Foil + 60 Percent Aluminum Braid; Shield Material - Aluminum; Jacket Material - PE; Jacket Color - Black; Insulation - Foam PE; Nominal Impedance - 75 Ohm; Nominal OD - 0.275 in.; Manufacturer Listed Application - Digital Video, Direct Burial, CATV, CCTV, HDTV