Menu Search
Customer Item Uncategorized #COAX-RG6-CMR-BK-PB-305
HYPERLINE #COAX-RG6-CMR-BK-PB-305

Cable, Coaxial, 16AWG, Cu-Clad Steel,0.296 in OD, Black, 500 ft.

SKU # 62130598977 Manufacturer Series: RG6-QUAD Riser
RoHS Compliant

Cable, Coaxial, Conductor Count: 1; Conductor Size: 16 AWG; Conductor Material: Copper-Clad Steel; Jacket Rating Code: Flame Retardant; Jacket Material: PVC; Jacket Color: Black; Insulation: Nitrogen-Injected Foam Polyethylene Dielectric; Temperature Rating - max: 32-140°F; Nominal OD: 0.296 in.; Length: 500 ft.; Package Type: Pull Box; Manufacturer Series: RG6 Quad Riser