Cable, Coaxial, Conductor Count: 1; Conductor Size: 16 AWG; Conductor Material: Copper-Clad Steel; Jacket Rating Code: Flame Retardant; Jacket Material: PVC; Jacket Color: White; Insulation: Nitrogen-Injected Foam Polyethylene Dielectric; Temperature Rating - max: 32-140°F; Nominal OD: 0.296 in.; Length: 500 ft.; Package Type: Pull Box; Manufacturer Series: RG6 Quad Riser