You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Wire and Cable Coaxial Cable #COAX-RG59/CU-SIAMESE-CMR-BK-PB
HYPERLINE #COAX-RG59/CU-SIAMESE-CMR-BK-PB

Cable, Coaxial, 20AWG, Bare Cu,0.24 in OD, Black, 500 ft.

SKU # 62130598972 Manufacturer Series: RG59 Siamese Riser
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Coaxial Cable
Conductor Count: 1
Conductor Size: 20 AWG
Conductor Material: Bare Copper
Jacket Rating Code: Flame Retardant
Jacket Material: PVC
Jacket Color: Black
Insulation: Nitrogen-Injected Foam Polyethylene Dielectric
Temperature Rating - max: 32-140°F
Nominal OD: 0.24 in.
Manufacturer Listed Application: High-definition serial digital video, high-resolution analog video, high-end broadband signal, transmission for satellite use. digital audio, CCTV/ data/ power, security baseband video
Length: 500 ft.
Package Type: Pull Box

Cable, Coaxial, Conductor Count: 1; Conductor Size: 20 AWG; Conductor Material: Bare Copper; Jacket Rating Code: Flame Retardant; Jacket Material: PVC; Jacket Color: Black; Insulation: Nitrogen-Injected Foam Polyethylene Dielectric; Temperature Rating - max: 32-140°F; Nominal OD: 0.24 in.; Length: 500 ft.; Package Type: Pull Box; Manufacturer Series: RG59 Siamese Riser