Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Copper Clad Steel, Aluminum Foil and Braid Shield, Natural, CATV

SOUTHWIRE #921015-06-01

Coaxial Cable, 18 AWG, Copper Clad Steel, Aluminum Foil and Braid Shield, Natural, CATV

SKU #62028498999
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Copper Clad Steel
Jacket Rating Code: CAT
Jacket Rating Application: Plenum Rated
Shield Type: Dual Braid Shield
Shield Material: Aluminum Foil and Braid
Jacket Material: Low Smoke PVC
Jacket Color: Natural
Insulation: FEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.040 in.
Manufacturer Listed Application: CAT

Coaxial Cable: Cable Type - RG-6 Coaxial Cable; Conductor Size - 18 AWG; Conductor Material - Copper Clad Steel; Jacket Rating Code - CAT; Jacket Rating Application - Plenum Rated; Shield Type - Dual Braid Shield; Shield Material - Aluminum Foil and Braid; Jacket Material - Low Smoke PVC; Jacket Color - Natural; Insulation - FEP; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.040 in.; Manufacturer Listed Application - CAT