Menu Search
Coaxial Cable RG-59/U Coaxial Cable Dual Foil & Braid Shield Beige 1000 ft (305m)

SOUTHWIRE #92083-Y6-33

RG-59/U Coaxial Cable Dual Foil & Braid Shield Beige 1000 ft (305m)

SKU #62028434633
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Cable Type: RG-59 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CMR CATVR
Jacket Rating Application: Riser Rated
Shield Type: Dual Foil & Braid Shield
Shield Material: AL Polyester Tape 100-pct, AL Braid 60-pct
Jacket Material: PVC
Jacket Color: Beige
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.270" (6.85 mm)
Length: 1000 ft. (305m)
Package Type: Pull Box

Coaxial Cable: Cable Type - RG-59/U Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Jacket Rating Code - CMR CATVR; Jacket Rating Application - Riser Rated; Shield Type - Dual Foil & Braid Shield; Shield Material - AL Polyester Tape 100-pct, AL Braid 60-pct; Jacket Material - PVC; Jacket Color - Beige; Insulation - FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.270" (6.85 mm); Length - 1000 ft (305m); Package Type - Pull Box; Additional Information - Additional Jacket Ratings: CM, FT4

Additional Info: Additional Jacket Ratings: CM, FT4