You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOUTHWIRE #92083-Y6-08

RG-6/U Coaxial Cable Dual Foil & Braid Shield Black 1000 ft (305m)

SKU # 62028434608
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CL2 CATV
Jacket Rating Application: General Purpose
Shield Type: Dual Foil & Braid Shield
Shield Material: AL Polyester Tape 100-pct, AL Braid 60-pct
Jacket Material: PVC
Jacket Color: Black
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.270" (6.85 mm)
Length: 1000 ft. (305m)
Package Type: Pull Box

Additional Info: Additional Jacket Ratings: CM CMG, FT4