Menu Search
BELDEN #FSNS59BNCU-25

Snap-N-SealĀ® Compression Connector, BNC Configuration, RG-59, Compression Installation

SKU # 84567100463 Manufacturer Series: ProSNS
RoHS Compliant
Connector Type: Universal Connector
Configuration: BNC
Cable Size: RG-59
Installation: Compression
Cable Insulation O.D.: 0.032 - 0.034 in. (0.81 - 0.86mm)
Package Quantity: 25

By combining the advanced, patented design features of F-conn and the traditional, easy-to-use construction of Snap-N-Seal, the PPC ProSNS connectors provide the industrys easiest to install, high-performance compression connector as part of the Snap-N-Seal family brand.

Additional Info: Impedance: 75 ohms, Color: Red