Menu Search
BELDEN #SNS1P59

Snap-N-SealĀ® Straight Connector Compression RG-59

SKU # 60599842930
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG-59
Installation: Compression
Connector Length: 1.26 in. (32.00mm)
Package Quantity: 1000 Pack

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG-59; Installation - Compression; Connector Length - 1.26 in. (32.00mm); Package Quantity - 1000 Pack; Additional Information - Post ID: 0.154 in., Sleeve ID: 0.253 in.; Manufacturer Series - Snap-N-Seal

Additional Info: Post ID: 0.154 in., Sleeve ID: 0.253 in.