Menu Search
Coaxial Connectors Straight Connector Compression RG11
BELDEN #SNS11AS

Snap-N-Seal Straight Connector Compression RG11

SKU # 60599844068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG11
Installation: Compression
Package Quantity: 36

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG11; Installation - Compression; Package Quantity - 36; Additional Information - Male 2-piece connector with auto-seize function; Manufacturer Series - Snap-N-Seal

Additional Info: Male 2-piece connector with auto-seize function