You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #SNS1P6U

Snap-N-Seal Straight Connector Compression RG6, Quad-Shield

SKU # 60599842770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6, Quad-Shield
Installation: Compression
Connector Length: 1.264" (32.1mm)
Package Quantity: 50

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6, Quad-Shield; Installation - Compression; Connector Length - 1.264" (32.1mm); Package Quantity - 50; Additional Information - Color Sleeve Red. Ultimate, Applications Include: 60% Braid, Tri-Shield & Quad Shield Cables; Manufacturer Series - Snap-N-Seal

Additional Info: Color Sleeve Red. Ultimate, Applications Include: 60% Braid, Tri-Shield & Quad Shield Cables