Menu Search
BELDEN #SNS1P6

Snap-N-Seal Straight Connector Compression RG6

SKU # 60599842932
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6
Installation: Compression
Connector Length: 1.264" (32.1mm)
Package Quantity: 50

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6; Installation - Compression; Connector Length - 1.264" (32.1mm); Package Quantity - 50; Additional Information - Color Sleeve Blue. One piece construction; Manufacturer Series - Snap-N-Seal

Additional Info: Color Sleeve Blue. One piece construction