Menu Search
GREENLEE #PA9694

Coaxial Connector, Type F, CATV Configuration, RG-59

SKU # 76932811351
Connector Type: Coaxial Connector
Configuration: Type F, CATV
Cable Size: RG-59
Installation: Twist-On
Package Quantity: 10/Clamshell