Menu Search
GREENLEE #PA9643

Sealtite Straight Connector Compression RG6, Quad-Shield

SKU # 76932811313
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6, Quad-Shield
Installation: Compression
Package Quantity: 10

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6, Quad-Shield; Installation - Compression; Package Quantity - 10; Additional Information - One Piece Construction; Manufacturer Series - SealTite

Additional Info: One Piece Construction